• USA Home
  • Z250147 - Wheaton wide-mouth bottles with caps

EMAIL THIS PAGE TO A FRIEND
Z250147 Aldrich

Wheaton wide-mouth bottles with caps

capacity 2 oz (60 mL), black plastic cap, amber

Synonym: Wheaton bottle, Wheaton bottles, wide mouth glass

Purchase

Properties

material   Poly-Seal® cone liner
  black plastic cap
cap size   33-400
packaging   pkg of 24 ea
mfr. no.   Wheaton Scientific
capacity   2 oz (60 mL)
color   amber

Description

Legal Information

Poly-Seal is a registered trademark of Wheaton Industries, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?