• USA Home
  • Z254436 - KIMAX® 51 serological pipettes

EMAIL THIS PAGE TO A FRIEND
Z254436 Aldrich

KIMAX® 51 serological pipettes

With large tip opening, 25 mL volume, accuracy: 0.20 mL

Purchase

Properties

Related Categories Kimble Kontes, Kimble Kontes Pipets, Labware, Liquid Handling Equipment, Manufacturer Browser,
material   glass
feature   subdivision 0.10 mL
mfr. no.   Kimble 37034B
measuring range   25 mL volume, accuracy: 0.20 mL
capacity   25 mL

Description

General description

Graduated and calibrated "to deliver" to the tip. Made of N-51A chemically resistant glass with permanently colored, brown scales. Band near top indicates that pipette must be blown out to obtain total rated capacity. Color-coded for easy sorting. All sizes have SAFE-GARD tempered tips.

Standard tip- meets ASTM E1044 Style I requirements (Kimble® 37033)
For cotton plugging- tooled top accepts cotton plugging on all sizes; meets ASTM E1044 Style II requirements (Kimble 37034A)
With large tip opening- for faster delivery, but less accuracy; tooled top accepts cotton plugging; meets ASTM E1044 Style III requirements (Kimble 37034B)

Legal Information

Kimax is a registered trademark of Gerresheimer Glass, Inc.

Kimble is a registered trademark of Gerresheimer Glass, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?