• USA Home
  • Z258210 - Whatman® glass microfiber filters, Grade GF/D

EMAIL THIS PAGE TO A FRIEND
Z258210 Aldrich

Whatman® glass microfiber filters, Grade GF/D

Synonym: glass fiber filters, glass microfiber filters

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman,
material   borosilicate glass
  circles
packaging   pkg of 100 ea
mfr. no.   Whatman Article No., 28418409 (US reference)
  Whatman, 1823-025
speed   41 sec/100 mL (Herzberg)
diam.   2.5 cm
thickness   0.67 mm
pore size   2.7 μm

Description

General description

For general-purpose filtrations, solvent filtrations, and as a prefilter to extend the life of membrane filters. High loading capacity and wet strength. Binderless. These filters combine fast flow rates with high loading capacities while retaining very fine particles. They are used flat and will withstand temperatures up to 500°C. Binderless.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA1823025-ALDRICH | Whatman glass microfiber filters, Grade GF/D, diam. 2.5 cm

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

WHA1823025 Whatman® glass microfiber filters, Grade GF/D, diam. 2.5 cm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?