• USA Home
  • Z259780 - Igloo® thermoelectric warmer/cooler

EMAIL THIS PAGE TO A FRIEND
Z259780 Aldrich

Igloo® thermoelectric warmer/cooler

capacity 34 L

Purchase

Properties

Related Categories Cryoware, Ice and Insulated Containers, Igloo Containers, Labware
capacity   34 L

Description

General description

• Cools to 40 °F below ambient temperature or warms to 140 °F
• Thermoelectric solid-state heat pump
• Lightweight Ultratherm® insulation
• Plugs into cigarette lighter in cars and trucks
• Converter available for 120 and 240 V AC operation

Large interior with adjustable shelf can be used to store contents either vertically or horizontally. Dual handles slide into sides of unit when not in use. Gasket seal on door.

Legal Information

Igloo is a registered trademark of Igloo Products Corp.

Ultratherm is a registered trademark of Igloo Products Corp.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?