Z259969 Aldrich

Acrodisc® syringe filters

Nylon membrane, diam. 25 mm, pore size 0.2 μm

DOWNLOAD MSDS (PDF)

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Nylon Membrane Syringe Filters, Pall Filtration,
material   Nylon membrane
  polypropylene housing
sterility   non-sterile
feature   glass fiber prefilter
mfr. no.   Gelman 4436
packaging   pkg of 50 ea
diam.   25 mm
volume   ≤150 mL
pore size   0.2 μm
fitting   inlet female Luer (lock)
  outlet male Luer

Description

General description

These offer high quality filtration for analytical samples. Certified for HPLC to ensure low extractables. Available in a broad range of membranes to meet sample compatibility requirements. The 25 mm Acrodisc is recommended for sample volumes from 5 to 100 mL. The 13 mm size is recommended for samples under 10 mL in volume. The 4 mm size is for samples under 2 mL. PP housing with Luer fittings.

• GHPP - hydrophilic PP membrane suitable for both aqueous and organic samples
• GXF - multi-layered glass fiber prefilter
• Nylon - general-purpose filter, not for acids and halogenated solvents
• PVDF - general-purpose with broader compatibility than nylon
• PTFE - suitable for aggressive solvents and organics
• HT Tuffryn® − hydrophilic polysulfone, for very low protein binding applications
• Versapor® − acrylic co-polymer on non-woven nylon support, for general-purpose filtration

Suitability

Not recommended for acids > 1 N or halogenated solvents.

Legal Information

Acrodisc is a registered trademark of Pall Corporation

Tuffryn is a registered trademark of Pall Corporation

Versapor is a registered trademark of Pall Corporation

Price and Availability

Customers Also Viewed

Acrodisc<SUP>®</SUP> Minispike syringe filters

Nylon membrane, pore size 0.2 μm

Acrodisc<SUP>®</SUP> syringe filters

Nylon membrane, diam. 13 mm, pore size 0.2 μm

Acrodisc<SUP>®</SUP> syringe filters

Nylon membrane, diam. 13 mm, pore size 0.45 μm

Acrodisc<SUP>®</SUP> syringe filters

Nylon membrane, diam. 25 mm, pore size 0.45 μm

Acrodisc<SUP>®</SUP> syringe filters

HT Tuffryn® membrane, diam. 25 mm, porosity 0.45 μm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?