• USA Home
  • Z260282 - Acrodisc® syringe filters

EMAIL THIS PAGE TO A FRIEND
Z260282 Aldrich

Acrodisc® syringe filters

PVDF membrane, diam. 13 mm, pore size 0.2 μm

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, PVDF Membrane, Pall Filtration,
material   PVDF membrane
  polypropylene housing
sterility   non-sterile
feature   glass fiber prefilter
packaging   pkg of 100 ea
mfr. no.   Gelman 4455
diam.   13 mm
volume   ≤10 mL
pore size   0.2 μm
fitting   inlet female Luer (lock)
  outlet male Luer

Description

General description

These offer high quality filtration for analytical samples. Certified for HPLC to ensure low extractables. Available in a broad range of membranes to meet sample compatibility requirements. The 25 mm Acrodisc is recommended for sample volumes from 5 to 100 mL. The 13 mm size is recommended for samples under 10 mL in volume. The 4 mm size is for samples under 2 mL. PP housing with Luer fittings.

• GHP - hydrophilic PP membrane suitable for both aqueous and organic samples
• GXF - multi-layered glass fiber prefilter
• Nylon - general-purpose filter, not for acids and halogenated solvents
• PVDF - general-purpose with broader compatibility than nylon
• PTFE - suitable for aggressive solvents and organics
• HT Tuffryn® − hydrophilic polysulfone, for very low protein binding applications
• Versapor® − acrylic co-polymer on non-woven nylon support, for general-purpose filtration

Suitability

Not recommended for acetone, DMF, DMSO, or bases > 6N.

Legal Information

Acrodisc is a registered trademark of Pall Corporation

Tuffryn is a registered trademark of Pall Corporation

Versapor is a registered trademark of Pall Corporation

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?