Synonym: ion chromatography syringe filters, syringe filters
| Related Categories | Filtration Supplies, Labware, Manufacturer Browser, Pall Filtration, Pall Gelman, |
| material | polyethersulfone membrane |
| polypropylene housing | |
| sterility | non-sterile |
| mfr. no. | Gelman 4483 |
| packaging | case of 300 |
| pack of 100 | |
| diam. | 13 mm |
Applications:
• Specifically designed for IC applications
• Excellent filter selection for dissolution samples
• Low drug and protein binding for pharmaceutical filtration
• Supor (IC) membrane discs are recommended for aqueous samples only
• New 0.2 μm Acrodisc syringe filters are optimized for UHPLC sample preparation
• Acrodisc PSF syringe filters are Zymark and SOTAX Automation Certified to assure smooth operation and worry-free performance 24 hours a day in automated workstations
• Accurate results for the most sensitive analysis of ionic species. Certified for low levels of extractables detected by conductivity
• High flow rates with optimized Supor® polyethersulfone membrane
• Conforms to quality release criteria for ion chromatography (IC) extractables
• Convenient sizes for small sample volumes
Specifications:
Materials of Construction:
• Filter Media: Supor [hydrophilic polyethersulfone (PES)] membrane
• Housing: Polypropylene
Pore Size:
• 0.2 and 0.45 μm
Effective Filtration Area:
• 13 mm: 1.0 cm2
• 25 mm PSF: 3.9 cm2
Sample Volume:
• 13 mm: <10 mL
• 25 mm PSF: <150 mL
Inlet/Outlet Connections:
• Female luer lock inlet, male slip luer outlet
Typical Hold-Up Volume (with air purge):
• 13 mm: <30 μL
• 25 mm PSF: <125 μL
Maximum Operating Temperature:
• 13 mm: 55°C (131°F)
• 25 mm PSF: 100°C (212°F) at 2.1 bar (210 kPa, 30 psi)
Maximum Operating Pressure:
• 13 mm: 6.9 bar (690 kPa, 100 psi)
• 25 mm PSF: 4.1 bar (410 kPa, 60 psi) at 21-24°C (70-75°F); 2.1 bar (210 kPa, 30 psi) at 100°C (212°F)
Typical Water Flow Rate:
• mL/min at 1.0 bar (100 kPa, 15 psi)
• 13 mm, 0.2 μm: 15
• 13 mm, 0.45 μm: 20
• mL/min at 2.1 bar (210 kPa, 30 psi)
• 25 mm, 0.45 μm PSF: 420
Acrodisc is a registered trademark of Pall Corporation
Pall is a registered trademark of Pall Corporation
Supor is a registered trademark of Pall Corporation
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?