• USA Home
  • Z260339 - Pall® Acrodisc® ion chromatography (IC) syringe filters

EMAIL THIS PAGE TO A FRIEND
Z260339 Aldrich

Pall® Acrodisc® ion chromatography (IC) syringe filters

Synonym: ion chromatography syringe filters, syringe filters

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Pall Filtration, Pall Gelman,
material   polyethersulfone membrane
  polypropylene housing
sterility   non-sterile
packaging   pack of 100
mfr. no.   Gelman 4485
diam.   13 mm
volume   ≤10 mL
pore size   0.45 μm
fitting   inlet female Luer (lock)
  outlet male Luer
suitability   suitable for (IC applications; low drug and protein binding for pharmaceutical filtration)

Description

General description

Applications:

• Specifically designed for IC applications
• Excellent filter selection for dissolution samples
• Low drug and protein binding for pharmaceutical filtration
• Supor (IC) membrane discs are recommended for aqueous samples only
• New 0.2 μm Acrodisc syringe filters are optimized for UHPLC sample preparation

• Acrodisc PSF syringe filters are Zymark and SOTAX Automation Certified to assure smooth operation and worry-free performance 24 hours a day in automated workstations
• Accurate results for the most sensitive analysis of ionic species. Certified for low levels of extractables detected by conductivity
• High flow rates with optimized Supor® polyethersulfone membrane
• Conforms to quality release criteria for ion chromatography (IC) extractables
• Convenient sizes for small sample volumes

Specifications:


Materials of Construction:
• Filter Media: Supor [hydrophilic polyethersulfone (PES)] membrane
• Housing: Polypropylene

Pore Size:
• 0.2 and 0.45 μm

Effective Filtration Area:
• 13 mm: 1.0 cm2
• 25 mm PSF: 3.9 cm2

Sample Volume:
• 13 mm: <10 mL
• 25 mm PSF: <150 mL

Inlet/Outlet Connections:
• Female luer lock inlet, male slip luer outlet

Typical Hold-Up Volume (with air purge):
• 13 mm: <30 μL
• 25 mm PSF: <125 μL

Maximum Operating Temperature:
• 13 mm: 55°C (131°F)
• 25 mm PSF: 100°C (212°F) at 2.1 bar (210 kPa, 30 psi)

Maximum Operating Pressure:
• 13 mm: 6.9 bar (690 kPa, 100 psi)
• 25 mm PSF: 4.1 bar (410 kPa, 60 psi) at 21-24°C (70-75°F); 2.1 bar (210 kPa, 30 psi) at 100°C (212°F)

Typical Water Flow Rate:
• mL/min at 1.0 bar (100 kPa, 15 psi)
• 13 mm, 0.2 μm: 15
• 13 mm, 0.45 μm: 20
• mL/min at 2.1 bar (210 kPa, 30 psi)
• 25 mm, 0.45 μm PSF: 420

Legal Information

Acrodisc is a registered trademark of Pall Corporation

Pall is a registered trademark of Pall Corporation

Supor is a registered trademark of Pall Corporation

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?