• USA Home
  • Z260371 - Acrodisc® Minispike syringe filters

EMAIL THIS PAGE TO A FRIEND
Z260371 Aldrich

Acrodisc® Minispike syringe filters

PTFE membrane, pore size 0.2 μm

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, PTFE Membrane, Pall Filtration,
material   PTFE membrane
  polypropylene housing
sterility   non-sterile
feature   glass fiber prefilter
packaging   pkg of 100 ea
mfr. no.   Gelman 4552
diam.   13 mm
volume   ≤10 mL
pore size   0.2 μm
fitting   inlet female Luer (lock)
  outlet male Luer (minispike)

Description

General description

Ideal for autosampler vials and NMR tubes. Eliminates loss of sample and time caused by filter outlet not fitting sample vial openings. Acrodiscs with minispike are available in a variety of membranes. All choices are incorporated into 13 mm PP housings with a female Luer inlet and a minispike outlet (2.5 mm O.D.).

Suitability

Suitable for filtering harsh chemicals.

Legal Information

Acrodisc is a registered trademark of Pall Corporation

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?