• USA Home
  • Z260487 - Pall® Acrodisc® glass fiber syringe filters

EMAIL THIS PAGE TO A FRIEND
Z260487 Aldrich

Pall® Acrodisc® glass fiber syringe filters

diam. 37 mm, pore size 1 μm (nominal)

Synonym: glass fiber syringe filters, syringe filters

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Membrane Syringe Filters, Labware, Manufacturer Browser, Pall Filtration,
material   glass fiber membrane (Acrodisc)
  polypropylene housing
sterility   non-sterile
packaging   pack of 15
mfr. no.   Gelman 4524
diam.   37 mm
volume   ≤150 mL
pore size   1 μm pore size (nominal)
fitting   inlet female Luer (lock)
  outlet male Luer
suitability   suitable for (high throughput prefiltration of particulate-laden samples)

Description

General description

• Available with GxF multi-layered glass fiber prefilter, providing two to four times the throughput of standard glass fiber prefilter devices, and allowing quick and easy filtration of your most difficult-to-filter samples
• Reduces clogging. Use alone or in series with final membrane filter to increase flow rate and throughput
• Ensures broad chemical compatibility with polypropylene housing

Applications:

• Suitable for high throughput prefiltration of particulate-laden sample
• Can be used alone or in series with another Acrodisc syringe filter
• Removes particulate that interferes with UV/VIS spectrophotometric analysis

Specifications:
• Material: Filter Media - Borosilicate glass fiber

• Effective Filtration Area: 3.9 cm2

• Sample Volume: < 150 mL

• Inlet/Outlet Connections: Female luer lock inlet, male slip luer outlet

• Typical Hold-Up Volume (with air purge): < 125 μL

• Maximum Operating Temperature: 82°C (180°F) at 2.1 bar (210 kPa, 30 psi)

• Maximum Operating Pressure: 4.1 bar (410 kPa, 60 psi) at 21 - 24ºC (70 - 75ºF)

• Typical Water Flow Rate: 795 mL/min at 1.0 bar (100 kPa, 15 psi)

Legal Information

Acrodisc is a registered trademark of Pall Corporation

Pall is a registered trademark of Pall Corporation

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?