• USA Home
  • Z265330 - Analtech HPTLC Uniplates: silica gel matrix

EMAIL THIS PAGE TO A FRIEND
Z265330 Aldrich

Analtech HPTLC Uniplates: silica gel matrix

L × W 10 cm × 10 cm , scored, binder, Inorganic, fluorescent indicator

Purchase

Properties

Related Categories Analtech, Analtech Silica Gel Matrix, Analytical/Chromatography, Chromatography, Chromatography, TLC Plates,
material   glass support
  silica gel matrix
feature   binder Inorganic
  fluorescent indicator
packaging   pkg of 25 ea
mfr. no.   Analtech, 57377
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 10 cm , scored
layer thickness   150 μm
particle size   10 μm

Description

General description

High-performance TLC plates are prepared with high efficiency silica gel. The smooth homogeneous surface of the plates yields a high signal-to-noise ratio, thus increasing sensitivity and precision.

Legal Information

Uniplates is a trademark of Analtech, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?