• USA Home
  • Z265365 - Analtech HPTLC Uniplates: C18-silica gel matrix

EMAIL THIS PAGE TO A FRIEND
Z265365 Aldrich

Analtech HPTLC Uniplates: C18-silica gel matrix

Purchase

Properties

Related Categories Analtech, Analtech C18-Silica Gel Matrix, Analytical/Chromatography, Chromatography, Chromatography, TLC Plates,
material   C18-silica gel matrix
  glass support
description   reversed-phase for aqueous applications
feature   binder Organic
  fluorescent indicator: no
packaging   pkg of 25 ea
mfr. no.   Analtech, 54077
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 10 cm
layer thickness   150 μm
particle size   8-10 μm

Description

Legal Information

Uniplates is a trademark of Analtech, Inc.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?