• USA Home
  • Z265438 - Analtech TLC Uniplates: C18-silica gel matrix

EMAIL THIS PAGE TO A FRIEND
Z265438 Aldrich

Analtech TLC Uniplates: C18-silica gel matrix

L × W 20 cm × 20 cm, binder, Inorganic, fluorescent indicator: No

  •  eCl@ss 32110504

Purchase

Properties

Related Categories Analtech, Analtech C18-Silica Gel Matrix, Analtech TLC Plates, Uniplates, Analtech TLC Uniplates, C18 silica matrix, Analytical/Chromatography,
material   C18-silica gel matrix
  glass support
description   reverse phase
feature   binder Inorganic
  fluorescent indicator: No
packaging   pkg of 25 ea
mfr. no.   Analtech, 50011
application(s)   thin layer chromatography (TLC): suitable
L × W   20 cm × 20 cm
layer thickness   250 μm
particle size   50 μm
mode of chromatography   Reversed phase

Description

General description

C18 impregnated in silica gel; parallels behavior of most C18 HPLC packings.

Legal Information

Uniplates is a trademark of Analtech, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?