• USA Home
  • Z265586 - Analtech TLC Uniplates: silica gel matrix

EMAIL THIS PAGE TO A FRIEND
Z265586 Aldrich

Analtech TLC Uniplates: silica gel matrix

L × W 10 cm × 20 cm, binder, Inorganic, fluorescent indicator: No

  •  eCl@ss 32110504

Purchase

Properties

Related Categories Analtech, Analtech Silica Gel Matrix, Analtech TLC Plates, Analtech TLC Plates, Uniplates, Analtech TLC Uniplates, Silica matrix,
material   glass support
  silica gel matrix
feature   binder Inorganic
  fluorescent indicator: No
packaging   pkg of 25 ea
mfr. no.   Analtech, 11021
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 20 cm
layer thickness   250 μm

Description

General description

Most rugged silica gel plates available.

Legal Information

Uniplates is a trademark of Analtech, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?