• USA Home
  • Z265772 - Analtech TLC Uniplates: microcrystalline cellulose matrix

EMAIL THIS PAGE TO A FRIEND
Z265772 Aldrich

Analtech TLC Uniplates: microcrystalline cellulose matrix

L × W 20 cm × 20 cm

  •  eCl@ss 32110504

Purchase

Properties

Related Categories Analtech, Analtech Microcrystalline Cellulose Matrix, Analtech TLC Plates, Uniplates, Analtech TLC Uniplates, Cellulose matrix, Analytical/Chromatography,
material   glass support
  microcrystalline cellulose matrix
feature   binder None
  fluorescent indicator
packaging   pkg of 25 ea
mfr. no.   Analtech, 06011
application(s)   thin layer chromatography (TLC): suitable
L × W   20 cm × 20 cm
layer thickness   250 μm
particle size   50 μm

Description

General description

Contains spherical particles of α−cellulose.

Legal Information

Uniplates is a trademark of Analtech, Inc.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?