• USA Home
  • Z266418 - Barnant general-purpose mixer

EMAIL THIS PAGE TO A FRIEND
Z266418 Aldrich

Barnant general-purpose mixer

AC input 115 V

Synonym: lab mixers, laboratory mixer, laboratory mixers

Purchase

Properties

Related Categories Barnant, Barnant Stirrers, Labware, Manufacturer Browser, Overhead - SS Stirrers,
feature   fits shaft o.d. 0.3125 ‑ 0.375 in.
mfr. no.   Barnant
speed   500-10000 rpm
shaft diam. × L   1 1/2 in. × 12 in.
weight   5 lb (2.3 kg)

Description

General description

Mixes low viscosity fluids at high speeds. Built-in controller with 20:1 speed adjustment range. Potentiometer controls both on/off and variable speed settings for single direction mixing. Jacobs-type chuck accepts 5/16 to 3/8 in. diam. stirring shaft. Mixer comes with a three-blade propeller and 6 ft grounded cord.
•  Max. torque: 91/2 in.-oz (up to 5,000 rpm)
• 1/20 hp motor

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?