• USA Home
  • Z266426 - Barnant dual shaft mixer

EMAIL THIS PAGE TO A FRIEND
Z266426 Aldrich

Barnant dual shaft mixer

AC input 115 V

Purchase

Properties

Related Categories Barnant, Barnant Stirrers, Labware, Manufacturer Browser, Overhead - SS Stirrers,
feature   fits shaft o.d. 0.3125 ‑ 0.375 in.
mfr. no.   Barnant
speed   3-250 rpm (gear drive)
  50-5000 rpm (direct drive)
weight   7 lb (3.2 kg)

Description

General description

Use the direct-drive shaft for high speed, low viscosity mixing or use the gear-reduction shaft for high viscosity mixing. Rugged, permanent-magnet TENV gear motor has permanently lubricated ball bearings and operates instantly when turned on. Gear reduction ratiio is 20:1. Solid-state controller offers precise speed control with a 100:1 adjustment range. Separate forward/off/reverse switch and speed dial. 6 ft cord connects mixer and controller. Jacobs-type chuck accepts 5/16 to 3/8 in. diam. stirring shaft. Mixer comes with 6 in. L mounting rod and 6ft grounded power cord.
Specifications:
• Max. torque−driect-drive: 7 in.-oz; gear-drive: 140 in.-oz
• 1/25 hp motor

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?