• USA Home
  • Z266957 - Sartorius Master Series toploader balances

EMAIL THIS PAGE TO A FRIEND
Z266957 Aldrich

Sartorius Master Series toploader balances

Model LA220S, AC input 120 V

Purchase

Properties

mfr. no.   Model LA220S
measuring range   220 g weighing capacity, precision: 0.001 g, resolution: 0.001 g, linearity: 0.002 g
H × W × D   145 mm × 220 mm × 313 mm
weighing pan D   130 mm

Description

General description

• MC1 40 MHz chip
• isoCAL fully automated internal calibration
• Numeric keys
• Real-time clock
• ISO/GLP compliance recording
• RS232 data interface
• CE mark of conformity
All the features of the BP toploaders, with additional capabilities. Fast, stable weighing results with maximum precision. With isoCAL, the balance automatically takes over the responsibility of regular calibration. Flexible application programs offer density determination, statistics, check weighing, part counting, animal weighing, mass unit conversion, weight calculations, and net totalling capabilities. Dust cover included. Dimensions: 220L × 313D × 145 mm H.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?