• USA Home
  • Z267910 - ATR/MIR crystal prism

EMAIL THIS PAGE TO A FRIEND
Z267910 Aldrich

ATR/MIR crystal prism

Ge, size 50 mm × 20 mm × 2 mm, trapezoid

Purchase

Properties

Related Categories Crystal Windows, Labware, Spectroscopy Supplies, Spectroscopy, IR
material   Ge
  trapezoid
size   50 mm × 20 mm × 2 mm

Description

General description

Cut and polished crystals with 45° angles.

Other Notes

PerkinElmer® 186-0382, 186-0799; Beckman®-Specac Tr-25, CTR-25; Specac 11000; Spectra-Tech Models 400, 420; Wilks Model 9.

Legal Information

Beckman is a registered trademark of Beckman Coulter, Inc.

PerkinElmer is a registered trademark of PerkinElmer Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?