Z268445 Aldrich

Pall reusable in-line filter holders

stainless steel, diam. 25 mm

DOWNLOAD MSDS (PDF)

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Membrane Holders and Assemblies, Pall Gelman,
material   stainless steel
mfr. no.   Gelman 1209
diam.   25 mm

Description

General description

Reusable unit for air cleaning, liquid filtering or sampling applications.

Price and Availability

Customers Also Viewed

stainless steel

Pall reusable in-line filter holders

polyacetal, diam. 25 mm

Pall reusable in-line filter holders

polycarbonate, diam. 47 mm

Pall reusable in-line filter holders

stainless steel, diam. 47 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?