• USA Home
  • Z269883 - Plas-Labs basic multi-station glove box

EMAIL THIS PAGE TO A FRIEND
Z269883 Aldrich

Plas-Labs basic multi-station glove box

AC input 110 V

Purchase

Properties

mfr. no.   Plas-Labs
H × W × D   28 in. × 60 in. × 38 in., inside dimensions
  31 in. × 76 in. × 31 in., outside dimensions
weight   250 lb

Description

General description

The Plas-Labs basic multi-station glove boxes are engineered to fit general isolation applications in chemical, pharmaceutical, biotech and waste management laboratories. They can be easily modified for specific uses in isolating sensitive research studies from a hostile exterior environment. The basic multi-station glove box is portable, lightweight and self-contained.

• Clear, one piece acrylic top with molded white base
• Double layered, closed cellular neoprene gaskets for airtight seal between top and base
• Adjustable SS clamp compensate for wear
• Two pairs of glove ports for two or more operators working in tandem.
• 8 in. O.D. ports with ambidextrous Hypalon® gloves with SS O-rings
• Transparent transfer chamber (12 L × 11 in i.d.) with adjustable vacuum gauge
• Three tier suspended (sliding) shelves are spaced 9 in. apart, shelves are made of 9.5 mm clear acrylic.
• White levelling tray for transferring liquids through the transfer chamber.
• Four purge valves, two on transfer chamber, two on main chamber
• Multiple electrical outlet strip, CE UL and CSA approved

Legal Information

Hypalon is a registered trademark of E. I. du Pont de Nemours and Company

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Plas-Labs Basic Glove Box [VIDEO]

From our library of Related Content, Sigma-Aldrich presents Plas-Labs Basic Glove Box [VIDEO]

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?