• USA Home
  • Z270814 - Whatman® cellulose chromatography papers

EMAIL THIS PAGE TO A FRIEND
Z270814 Aldrich

Whatman® cellulose chromatography papers

1 Chr sheets, 20 x 20 cm, 100/pk

Synonym: Whatman paper, blotting papers, chromatography papers

  •  eCl@ss 32129003

Purchase

Properties

Related Categories Chromatography, Chromatography, Paper, Labware, Manufacturer Browser, Physical Properties Testing,
material   cellulose
packaging   pack of 100
mfr. no.   Whatman Article No., 28419181 (US reference)
  Whatman, 3001-861
W × L   20 cm × 20 cm

Description

General description

Grade 1 Chr
The world standard chromatography paper. A smooth surface, 0.18 mm thick with a linear flow rate (water) of 130 mm/30 min. Good resolution for general analytical separations.

Grade 2 Chr

Thickness 0.18 mm. Flow rate 115 mm/30 min. Slower than 1 Chr for higher resolution applications. Smooth surface. Particularly recommended for optical or radiometric scanning.

Grade 3MM Chr

Though widely used as a blotting paper, 3MM Chr is also used both in electrophoresis and for general chemistry. A medium thickness paper (0.34 mm) used extensively for general chromatography and electrophoresis. Flow rate is 130 mm/30 min.

Grade 4 Chr

Thickness 0.21 mm. Flow rate 180 mm/30 min. Fastest of the thin papers. Recommended for routine and/or repetitive chromatography when loadings are relatively low. Smooth surface. Very suitable where speed is important and very high resolution is not required.

Grade DE 81

DEAE cellulose paper. Weakly basic anion exchanger. Thin paper with medium flow rates.

Grade 2668 Chr
Thickness 0.9 mm. Flow rate 155 mm/10 min. For separation of relatively large molecules by electrophoresis.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the GE Healthcare Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

This product has been replaced by WHA3001861-ALDRICH | Whatman cellulose chromatography papers, 1 Chr sheets, 20 x 20 cm, 100/pk

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

replaced by

Product #

Description

Add to Cart

WHA3001861 Whatman® cellulose chromatography papers, 1 Chr sheets, 20 x 20 cm, 100/pk

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?