• USA Home
  • Z272191 - Waring® laboratory blender

EMAIL THIS PAGE TO A FRIEND
Z272191 Aldrich

Waring® laboratory blender

variable speed, capacity 1 L, stainless steel container

Purchase

Properties

Related Categories Homogenizers, Labware, Manufacturer Browser, Waring
AC input   120 V
material   stainless steel container
mfr. no.   Waring
availability   not available in EU
capacity   1 L
output   0.4 hp

Description

General description

Allows for mixing, stirring, blending, or homogenizing of laboratory samples. Choose from three styles of blender designed to meet laboratory demands for sample preparation. All UL listed.

Other Notes

Variable speed (0 to 20,000 rpm)

Legal Information

Waring is a registered trademark of Dynamic Corp. of America

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?