| Related Categories | Balances and Accessories, Bottles and Caps, Glass Bottles, Glass Weighing Bottles, Kimble Kontes, |
| Joint | Joint ST/NS19/10 |
| packaging | pkg of 1 ea |
| I.D. × H | 15 mm × 50 mm |
| capacity | 7 mL |
Designed from Federal Specification NNN-B-1493 requirements.
Cylindrical, tall form. Style II has a cap closure that fits over an externally ground body.
Kimax is a registered trademark of Gerresheimer Glass, Inc.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?