• USA Home
  • Z275573 - Nalgene® silicone stopper

EMAIL THIS PAGE TO A FRIEND
Z275573 Aldrich

Nalgene® silicone stopper

size 8

Purchase

Properties

Related Categories Labware, Rubber Stoppers, Stoppers More...
size   8
mfr. no.   Nalgene
bottom diam.   33 mm
top diam.   41 mm

Description

General description

Platinum-cured for high purity, non-cytotoxic applications. Meets FDA, USDA, 3A and USP Class VI standards.
Autoclavable. Temperature range: −62 to +232°C

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?