• USA Home
  • Z275735 - Nalgene® pipette jars

EMAIL THIS PAGE TO A FRIEND
Z275735 Aldrich

Nalgene® pipette jars

size B, max. pipette length 200 mm (8 in.

Purchase

Properties

Related Categories Labware, Liquid Handling Equipment, Manufacturer Browser, Nalgene, Nalgene Pipets,
size   B
mfr. no.   Nalgene
availability   not available in EU
max. pipette length   200 mm (8 in.)

Description

General description

Resilient HDPE container for soaking pipettes. Also make excellent general-purpose containers. All sizes have a flanged base for added stability and a dust cover.

CAUTION: Concentrated sulfuric acid will cause pipette jar to fail. Keep the acid concentration at 60% or less.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?