Synonym: Wilmad nmr tubes, nmr sample tubes, nmr tubes
| Related Categories | Air-Sensitive NMR, Alphabetical Listings, High Resolution NMR, Labware, NMR Solvents, Tubes and Accessories, |
| mfr. no. | Wilmad, 527-PP-7 |
| limit | 400 MHz frequency |
| L | 7 in. |
| camber | 25 μm |
| concentricity | 25 μm |
| wall thickness | 0.38 mm |
Amber NMR tubes offer extra protection for light-sensitive samples in NMR spectroscopy. The transmission rate between 300 to 800 nm is lowered by several orders of magnitude after amberization. Tubes are made of Pyrex® borosilicate glass for compatibility with ground joints, valves, and vacuum racks. Precision ground and highly polished for spinning stability and highest resolution.
PYREX is a registered trademark of Corning, Inc.
Wilmad is a registered trademark of SP Industries
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?