Z288292 Aldrich

KNF Laboport® mini-pump

Pump only, AC input 230 V

DOWNLOAD MSDS (PDF)

Description

General description

The ideal pump for vacuum and pressure filtration, solid phase extraction, and blotting. High performance diaphragm vacuum/pressure pumps for moderately corrosive applications and any filtration or procedure that requires clean evacuation, transfer and compression of air, gases, and vapors. Pumps are available with gauges and regulators for precise control of vacuum and pressure.
• Portable
• Oil-free
• Quiet operation
• Maintenance-free, Ryton® pump head
• Molded PTFE diaphragm
• Kalrez® multi-port valves
• Single stage

Legal Information

Kalrez is a registered trademark of E. I. du Pont de Nemours and Company

Laboport is a registered trademark of KNF Neuberger GmbH

Ryton is a registered trademark of Chevron Phillips Chemical Company LP

Price and Availability

NEW! Ascentis® Express 5 µm
HPLC Columns


New Ascentis Express 5 µm HPLC Columns!Ascentis Express columns, based on 5 µm Fused-Core® particles, offer better performance, faster and more efficient separations, compared to columns based on 3 µm and 5 µm totally porous particles, with no backpressure concerns!


Customers Also Viewed

KNF Laboport<SUP>®</SUP> mini-pump

Pump with vacuum gauge and regulator, AC input 230 V

KNF Laboport<SUP>®</SUP> solid PTFE vacuum pump

limit 10 L/min pumping speed, AC input 230 V

Visiprep<SUP>™</SUP> SPE Vacuum Manifold

DL (Disposable Liner), 12-port model

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?