Z289078 Aldrich

MEL-TEMP® capillary melting point apparatus

AC input 210 - 230 V

DOWNLOAD MSDS (PDF)

Properties

Related Categories Barnstead Thermolyne, Barnstead Thermolyne Melting Point Apparatus, Labware, Manufacturer Browser, Melting Point Apparatus More...
feature   CE compliant
  temp. range≤ 500 °C
mfr. no.   Barnstead International 1002
L × W × H   14 cm × 11 cm × 22 cm, overall
weight   2.3 kg

Description

General description

Simple to Operate
Provides precise melting points up to 500 °C on one to three samples. Insert charged capillaries and adjust the heating rate. When the sample melts, record the temperature.
Use with glass mercury thermometers (Z15,061-4 or Z15,062-2) or digital thermometer and thermocouple kit (Z17,354-1 and Z16,037-7) for improved temperature resolution.
Solid Construction
• Integrated heat guard with glass viewport
• Castings conduct and radiate heat uniformly to capillaries and thermometer without the use of oils or volatile heat transfer fluids
• Precision 6X viewing lens and integrated light improves sample observation
• Compact heater housing, rugged aluminum top panel, etched panel markings
MEL-TEMP Specifications:
Temp. resolution: 0.1 °C with low mass thermocouple and precision digital thermometer. One-half the smallest graduation with glass thermometer.
Reproducibility: 1 °C
Heat up time: 25 to 400 °C in 5 min
(full power) 400 to 500 °C in 4 min

Legal Information

MEL-TEMP is a registered trademark of Barnstead/Thermolyne Corp.

Price and Availability

Customers Also Viewed

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?