• USA Home
  • Z291617 - Autosampler vials 8 × 30 mm standard opening

EMAIL THIS PAGE TO A FRIEND
Z291617 Aldrich

Autosampler vials 8 × 30 mm standard opening

amber glass

Purchase

Properties

material   amber glass
packaging   pkg of 200 ea
  pkg of 2000 ea
volume   1 mL

Description

General description

Constructed of borosilicate glass. Vials use 8mm aluminum caps

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?