• USA Home
  • Z291773 - Inserts for 8 x 43 mm vials

EMAIL THIS PAGE TO A FRIEND
Z291773 Aldrich

Inserts for 8 x 43 mm vials

volume 0.35 mL, glass (shell style), pkg of 100 ea

Purchase

Properties

Related Categories Analytical/Chromatography, Autosampler/Vial Cross Reference, Vials, Waters®, Wisp 96 position More...
material   glass (shell style)
packaging   pkg of 100 ea
volume   0.35 mL
compatibility   8 x 43mm shell vials

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

27267-U Vials, screw top, amber glass (vial only), volume 2 mL, amber glass vial, thread 10-425, pkg of 100 ea
27273 Assembled screw cap with hole with PTFE/silicone septum, black polypropylene hole cap, thread 10-425, PTFE/silicone, septum thickness 1.5 mm, for use with 2 mL vial (large opening), pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?