• USA Home
  • Z292923 - Silica gel C18 on TLC Plates

EMAIL THIS PAGE TO A FRIEND
Z292923 Aldrich

Silica gel C18 on TLC Plates

L × W 10 cm × 20 cm , w/ low %C, fluorescent indicator

Synonym: on glass

Purchase

Properties

Related Categories Analytical/Chromatography, Glass TLC Plates: C18 silica matrix, LPLC/TLC/Paper Chromatography, TLC Plates, Glass backing, TLC and HPTLC Plates,
material   C18-silica gel material
  glass support
feature   binder Polymeric
  fluorescent indicator
packaging   pkg of 50 ea
mfr. no.   Sigma-Aldrich
extent of labeling   7% loading
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 20 cm , w/ low %C
layer thickness   250 μm
particle size   2-10 μm

Description

General description

Gel, partially C18-silanized (RP-18) for both reverse- and normal-phase TLC with fluorescent indicator. Partially silanized is 7 % carbon load

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?