• USA Home
  • Z302392 - Quickfit® Cone/Screw-thread Adapters

EMAIL THIS PAGE TO A FRIEND
Z302392 Aldrich

Quickfit® Cone/Screw-thread Adapters

thread 18 (couples 7.0 - 8.5 mm diameter), Joint: ST/NS 19/26

Purchase

Properties

Related Categories Glassware, Glassware Adapters, Labware, Quickfit threaded adapters, Tubing Adapters More...
Joint   Joint: ST/NS19/26
mfr. no.   Quickfit ST 52/18
availability   not available in USA and Canada
  not available in USA and Canada
fitting   thread 18 (couples 7.0 - 8.5 mm diameter)

Description

General description

The Quickfit screw-thread joints on these cone adapters provide a versatile means of coupling thermometers, bleed tubes, electrodes, etc; with Quickfit glassware. The joints are readily adjustable for depth of immersion by slackening the screw cap, and give excellent results under vacuum.

Can be used in apparatus at temperatures up to 300°C providing excessive heat is not applied directly to the screw-thread union.

For replacement parts, see related products section of web site listing.

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?