• USA Home
  • Z303143 - Quickfit® air condenser

EMAIL THIS PAGE TO A FRIEND
Z303143 Aldrich

Quickfit® air condenser

L 800 mm, Joint: ST/NS 24/29

Purchase

Properties

Related Categories Air Condensers, Airflux Medium-Capacity Condensers, Condensers, Glass Condensers, Glassware,
Joint   Joint: ST/NS24/29
mfr. no.   Quickfit FC 7/53
availability   not available in ROW (Available only in EU countries)
  not available in USA and Canada
  not available in USA and Canada
L   800 mm
surface area   600 cm2

Description

General description

These simple condensers are useful for condensation of materials with boiling points greater the 150 °C.

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?