• USA Home
  • Z304174 - Quickfit® column packing

EMAIL THIS PAGE TO A FRIEND
Z304174 Aldrich

Quickfit® column packing

Raschig rings, size 6 mm , approximate size

Purchase

Properties

Related Categories Distillation Column Packing, Distillation Supplies, Glass Distillation Columns, Glassware, Labware,
packaging   pkg of 1 L
mfr. no.   Quickfit® FC 8/06
availability   not available in USA and Canada
size   6 mm , approximate size

Description

General description

Raschig rings are short pieces of glass tubing having a length that is approximately the same as their diameter. They have similar properties to Fenske helices, but have less separating power. (Pkg = 1 liter).

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?