• USA Home
  • Z306614 - Volac® measuring cylinders, with spout

EMAIL THIS PAGE TO A FRIEND
Z306614 Aldrich

Volac® measuring cylinders, with spout

5 mL volume, accuracy: 0.1 mL

Purchase

Properties

Related Categories Labware, Manufacturer Browser, Poulten Graf, Volac Volumetric Cylinders, Volac measuring cylinders, with spout,
feature   class B
  subdivision 0.1 mL
mfr. no.   Poulton & Graf
availability   not available in USA and Canada
measuring range   5 mL volume, accuracy: 0.1 mL

Description

General description

Conform to BS604 and ISO4788. Each Volac cylinder is individually calibrated and printed. Borosilicate glass with hexagonal foot and permanent graduation markings.

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?