EMAIL THIS PAGE TO A FRIEND
Z306908 Aldrich

Volac® burette

volume 25 mL, accuracy: 0.03 mL, subdivision, 0.05 mL, class A

Purchase

Properties

Related Categories Labware, Volac burette, Volumetric, Volumetric Burettes
material   borosilicate
feature   class A
  subdivision 0.05 mL
mfr. no.   Poulton & Graf
availability   not available in USA and Canada
measuring range   , accuracy: 0.03 mL
volume   25 mL

Description

General description

Conforms to BS846 and ISO385. With removable PTFE stopcock and glass jets. All Volac Class A burettes are individually calibrated, tested, numbered and traceable. Flow times are inscribed on the burette. Removable glass jets are marked with burette number for traceability.

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?