• USA Home
  • Z307238 - Volac® graduated pipettes

EMAIL THIS PAGE TO A FRIEND
Z307238 Aldrich

Volac® graduated pipettes

0-1 mL volume, accuracy: 0.006 mL, calibration, zero at top; capacity mark at shoulder

Purchase

Properties

Related Categories Labware, Manufacturer Browser, Poulten Graf, Volac graduated pipettes, Volumetric,
material   glass
feature   calibration zero at top; capacity mark at shoulder
  certificate of accuracy: no
  graduation
  subdivision 0.01 mL
mfr. no.   Poulton & Graf
availability   not available in USA and Canada
  not available in USA and Canada
measuring range   0-1 mL volume, accuracy: 0.006 mL
capacity   0-1 mL
color   yellow

Description

General description

Color-coded for easy recognition and calibrated to deliver (TS, EX), with "Tufftip" treated tips to resist damage on knocking. All Volac Class A graduated pipettes are individually calibrated, tested, numbered, traceable and inscribed with flow time to deliver.

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?