• USA Home
  • Z311766 - Mettler Toledo AB analytical balance

EMAIL THIS PAGE TO A FRIEND
Z311766 Aldrich

Mettler Toledo AB analytical balance

Model AB54-S, AC input 230 V

Purchase

Properties

feature   CE compliant
mfr. no.   Model AB54-S
availability   not available in USA and Canada
measuring range   51 g weighing capacity, precision: 0.1 mg, resolution: 0.1 mg
draught shield H   159 mm
weighing pan D   80 mm

Description

Features and Benefits

• Calibration: Using external weight (weight included with AB model)
• Glass draught shields have sliding doors
• Additional calibration weights, RS232 interface, BalanceLink software, printers and accessories available separately.

General description

All Mettler-Toledo models use the latest Monoblock weighing cell technology and are designed and built to a high standard that guarantees durability and reliability, making them suitable for heavy use in a laboratory or light industrial environment. These balances are simple to operate and easily installed by the purchaser. All models have:
• Display: LCD, 7 segment
• Units: g, lb, oz, ozt, GN, dwt, ct, mg, mo, m

Legal Information

Monoblock is a trademark of Mettler-Toledo, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?