• USA Home
  • Z311901 - Mettler Toledo PB precision balance, 100 mg readability range

EMAIL THIS PAGE TO A FRIEND
Z311901 Aldrich

Mettler Toledo PB precision balance, 100 mg readability range

Model PB3001-S, AC input 230 V

Purchase

Properties

feature   CE compliant
mfr. no.   Model PB3001-S
availability   available only in EU
measuring range   3100 g weighing capacity, precision: 50 mg, resolution: 100 mg

Description

General description

All Mettler-Toledo models use the latest Monoblock weighing cell technology and are designed and built to a high standard that guarantees durability and reliability, making them suitable for heavy use in a laboratory or light industrial environment. These balances are simple to operate and easily installed by the purchaser. All models have:
• Display: LCD, 7 segment
• Units: g, lb, oz, ozt, GN, dwt, ct, mg, mo, m
• Calibration: Using external weight
Calibration weight, RS232 interface, BalanceLink software, printers available separately.

PB3001 is identical in size and shape to the 10 mg model, but has a lower resolution for tasks where demands on accuracy are lower.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?