• USA Home
  • Z319392 - Büchi® beaker flask

EMAIL THIS PAGE TO A FRIEND
Z319392 Aldrich

Büchi® beaker flask

distillation, flask working volume 500 mL, Joint: ST/NS 29/32

Purchase

Properties

Related Categories Buchi, Buchi Glass Rotary Evaporator Parts, Buchi Parts List, Evaporators, Flasks,
material   flask flat bottom
  glass
Joint   Joint: ST/NS29/32
sterility   non-sterile
feature   closure type Standard Taper Joint
packaging   pack of 1
mfr. no.   Büchi, 34230
flask capacity   1,500 mL
flask working volume   500 mL
working volume   500 mL

Description

General description

Two-piece flask offers easy access to product. Flat bottom stands firmly on lab bench. Can be used with bumping or foaming materials or on a lyophilizer to dry sample completely without transfer. Choice of distillation or powder-drying versions.

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?