Z402885 Aldrich

Büchi® beaker flask

distillation, flask working volume 150 mL, Joint: ST/NS 24/40

DOWNLOAD MSDS (PDF)

Properties

Related Categories Buchi, Buchi Glass Rotary Evaporator Parts, Buchi Parts List, Evaporators, Flasks,
Joint   Joint: ST/NS24/40
mfr. no.   Buchi, 34765
flask capacity   450 mL
flask working volume   150 mL

Description

General description

Two-piece flask offers easy access to product. Flat bottom stands firmly on lab bench. Can be used with bumping or foaming materials or on a lyophilizer to dry sample completely without transfer. Choice of distillation or powder-drying versions.

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG

Price and Availability

Customers Also Viewed

Büchi<SUP>®</SUP> beaker flask

distillation, flask working volume 500 mL, Joint: ST/NS 24/40

Büchi<SUP>®</SUP> beaker flask

distillation, flask working volume 500 mL, Joint: ST/NS 29/32

Büchi<SUP>®</SUP> beaker flask

powder-drying, flask working volume 150 mL, Joint: ST/NS 24/40

Corning<SUP>®</SUP> Erlenmeyer cell culture flasks

125mL Erlenmeyer Flask w/ Flat Cap, polycarbonate, sterile, 50/cs

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?