• USA Home
  • Z403512 - IKA® RCT basic IKAMAG Safety Control

EMAIL THIS PAGE TO A FRIEND
Z403512 Aldrich

IKA® RCT basic IKAMAG Safety Control

universal hot plate magnetic stirrer, 20 L, 1100 rpm, 115 V, 1/cs

Synonym: hot plate magnetic stirrers, hot plate stirrers, lab stirrers, laboratory stirrers, magnetic stirrers

Purchase

Properties

Related Categories Heating, Hotplates, Labware More...
AC input   115 V
feature   CSA approved
packaging   case of 1
  pack of 1
mfr. no.   IKA 2581001
availability   not available in EU
limit   50 - 1100 rpm speed
H × W × D   90 mm × 160 mm × 280 mm
stirrer capacity   20 L
weight   2.4 kg

Description

General description

IKA® RCT basic IKAMAG Safety Control Magnetic Stirrer

The classic hot plate magnetic stirrer with a low profile, enclosed construction with a connection for the IKATRON electronic thermometer.

• 20 L stirring capacity
• Speed range: 0 to 1,100 rpm
• Temp. range: ambient to 300°C / 572°F
• AlSi plate:135 mm diam.
• Safety circuit fixed at 370°C / 698°F

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

IKAMAG is a trademark of IKA-Werke GmbH & Co. KG

IKATRON is a trademark of IKA-Werke GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z403512 IKA® RCT basic IKAMAG Safety Control, universal hot plate magnetic stirrer, 20 L, 1100 rpm, 115 V, 1/cs

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?