• USA Home
  • Z403946 - IKA® stirring elements

EMAIL THIS PAGE TO A FRIEND
Z403946 Aldrich

IKA® stirring elements

propeller stirrer, 4-bladed, stainless steel, 1/cs

Synonym: stirring blade, stirring propeller

Purchase

Properties

material   stainless steel
mfr. no.   IKA 0741100
packaging   case of 1
  pack of 1
shaft size   8 mm × 350 mm
stirrer diam.   100 mm

Description

General description

Note: Stirring elements are made of 316 stainless steel. Shaft design suited to all overhead stirrer motors with standard chuck unless otherwise noted.

Standard stirring element. For drawing the material to be mixed from the top to the bottom. Local shearing forces. Generates axial flow in the vessel. Used at medium to high speeds.

• Stirrer diameter: 100 mm
• Shaft diameter: 8 mm
• Shaft length: 350 mm
• Speed max.: 2000 rpm

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?