• USA Home
  • Z403970 - IKA® dual-speed mixer

EMAIL THIS PAGE TO A FRIEND
Z403970 Aldrich

IKA® dual-speed mixer

Model RW 20 DZM.n with digital speed display, AC input 115 V

Purchase

Properties

Related Categories IKA, IKA RW Stirrers, IKA Stirrers, Labware, Manufacturer Browser,
adjustable chuck size   0.5‑10 mm
feature   Speed range I 60 - 500 rpm
  Speed range II 240 - 2000 rpm
  torque maximum 185Ncm
mfr. no.   IKA 2684701
availability   not available in EU
H × W × D   292 mm × 88 mm × 210 mm
weight   2.9 kg

Description

General description

Same as Z403954, but with digital speed display

Two speed ranges for stirring applications up to 20 L of H2O. Order stirring shafts separately. Viscosity max.: 10,000 cps

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z645087 IKA® RW 20 digital overhead stirrers, universal lab mixer, 2000rpm, 115V, 1/cs

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?