• USA Home
  • Z404012 - IKA® EUROSTAR POWER control-visc stirrers

EMAIL THIS PAGE TO A FRIEND
Z404012 Aldrich

IKA® EUROSTAR POWER control-visc stirrers

digital laboratory stirrer, for tasks up to the high viscosity range, 115V, 1/cs

Synonym: lab mixers, laboratory mixers

Purchase

Properties

Related Categories IKA, IKA EUROSTAR Stirrers, IKA Stirrers, Labware, Manufacturer Browser,
AC input   115 V
adjustable chuck size   0.5‑10 mm
feature   CSA approved
  speed 50-2000 rpm
packaging   case of 1
  pack of 1
mfr. no.   IKA 2600001
availability   not available in EU
max. torque   60 Ncm
H × W × D   205 mm × 80 mm × 190 mm
weight   3.8 kg

Description

General description

IKA® EUROSTAR Power Control-Visc Stirrer

Premium quality variable speed electric motors have extra torque for stirring high-viscosity materials, up to 40 L (in terms of H2O). Note: Order stirring shafts separately. Same features as EUROSTAR power basic, additionally: Iabworldsoft software is available to allow speed and torque parameters to be controlled, regulated and documented via a PC.

• Powerful, digital laboratory stirrer for tasks up to the - high viscosity - range
• Digital speed/torque display
• Viscosity max.: 50,000 cps
• Digital display presents rated - / actual speed
• Integrated torque trend display for viscosity control
• Analog interface for recording speed and torque
• RS 232 interface

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?