EMAIL THIS PAGE TO A FRIEND
Z404039 Aldrich

IKA® MS 1 shakers

small orbital shaker, 115 V

Synonym: lab shakers, laboratory shakers, orbital shakers, vortexer

Purchase

Properties

Related Categories IKA, IKA MS Shakers, IKA Shakers, Labware, Manufacturer Browser,
AC input   115 V
feature   CSA approved
packaging   pkg of 1 ea
mfr. no.   IKA L001501
availability   not available in EU
W × H × D   115 mm × 60 mm × 225 mm
weight   3.5 kg

Description

General description

IKA® MS1 Shaker

Compact orbital shaker is suited for test tubes, small containers, and microtiter plates. Low-profile design with knobbed feet for stability on work surface. Minishaker includes a rubber cup attachment, test tube attachment with foam insert, test tube insert with 6 × 10 mm holes, and microtiter plate attachment.

• Two modes of operation: continuous and touch
• Orbital diam.: 4.5 mm
• Max. shaking weight (with attachment): 0.5 kg
• Speed range: 0 to 2,500 rpm (test tube attachment and microtiter plate run up to 1,000 rpm)
• Replacement parts sold separately.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z645001 IKA® MS 3 basic shakers, universal small shaker, 115 V

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?