Z404047 Aldrich

IKA® MS 1 shakers

small orbital shaker, 230 V

DOWNLOAD MSDS (PDF)

Synonym: lab shakers, laboratory shakers, orbital shaker, orbital shakers, vortexer

Properties

Related Categories IKA, IKA MS Shakers, IKA Shakers, Labware, Manufacturer Browser,
AC input   230 V
mfr. no.   IKA L001500
packaging   pkg of 1 ea
W × H × D   115 mm × 60 mm × 225 mm
weight   3.5 kg

Description

General description

IKA® MS1 Shaker

Compact orbital shaker is suited for test tubes, small containers, and microtiter plates. Low-profile design with knobbed feet for stability on work surface. Minishaker includes a rubber cup attachment, test tube attachment with foam insert, test tube insert with 6 × 10 mm holes, and microtiter plate attachment.

• Two modes of operation: continuous and touch
• Orbital diam.: 4.5 mm
• Max. shaking weight (with attachment): 0.5 kg
• Speed range: 0 to 2,500 rpm (test tube attachment and microtiter plate run up to 1,000 rpm)
• Replacement parts sold separately.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Price and Availability

Customers Also Viewed

IKA<SUP>®</SUP> MS 1 shakers

small orbital shaker, 115 V

IKA<SUP>®</SUP> MS 3 basic shakers

universal small shaker, 115 V

IKA<SUP>®</SUP> MS 3 basic shakers

universal small shaker, 230 V

IKA<SUP>®</SUP> MS 3 digital shakers

universal small shaker, 230 V

IKA<SUP>®</SUP> MS 3 minishaker microtiter plate attachment

MS 3.4 microtiter attachment, 1/cs

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?