• USA Home
  • Z404411 - IKA® stirring elements

EMAIL THIS PAGE TO A FRIEND
Z404411 Aldrich

IKA® stirring elements

paddle stirrer, stainless steel, 1/cs

Synonym: stirring blade, stirring propeller

Purchase

Properties

Related Categories IKA, IKA Stirrer Accessories, IKA Stirrers, Labware, Manufacturer Browser,
material   stainless steel
mfr. no.   IKA 0757600
packaging   case of 1
  pack of 1
shaft size   8 mm × 350 mm
stirrer diam.   70 mm

Description

General description


• Stirrer diameter: 70 mm
• Shaft diameter: 8 mm
• Shaft length: 350 mm
• Speed max.: 2000 rpm

Note: Stirring elements are made of 316 stainless steel. Shaft design suited to all overhead stirrer motors with standard chuck unless otherwise noted.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?