• USA Home
  • Z411914 - Welch® W Series vacuum pump

EMAIL THIS PAGE TO A FRIEND
Z411914 Aldrich

Welch® W Series vacuum pump

Model 8907A, AC input 115 V

Purchase

Properties

Related Categories Labware, Manufacturer Browser, Pumps, Rotary Vane Vacuum Pumps, Vacuum Pumps,
description   Inlet connection NW 25
feature   CSA approved
  hose barb adapter 7/16 in.
  vacuum pumping speed≤ 30,000 torr
mfr. no.   Welch
availability   not available in EU
pumping speed   2.6 cfm (70 L/min)
L × W × H   18.4 in. (47.1 cm) × 6.5 in. (16.5 cm) × 9.6 in. (24.3 cm)
weight   55 lb (25 kg)

Description

General description

Features include a fault indicator light, easy pour drain valve, and three-position gas ballast control. The W Series is designed to be cool and quiet for long life and top performance.

Legal Information

Welch is a registered trademark of Gardner Denver Thomas, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?